The store will not work correctly in the case when cookies are disabled.
Interstate 13 x6mm XL Series - Cylinder Shape without End Cut Burr
0 in stock today, 1 available in 7 days
Product Information
High quality solution to a variety of applications in all major industry segments.
Technical Specification
More Information Brand | Interstate |
Type | Extra Long Carbide Byrs - XL Series |
Manufacturer Part Number | CL872740195352X |
Style | XL Series - Cylinder Shape without End Cut |
Head Diameter (mm) | 13 |
Features & Benefits | Uncoated finish
Hard material (solid carbide) |
Head Length (mm) | 150 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers