The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Interstate 13/16in 2 Flute M2 HSS Screwed Shank Slot Drill
Product Information
Imperial Standard Series - Centre Cutting
Technical Specification
More Information Brand Interstate Manufacturer Part Number CL833013113161 Diameter (in) 13/16 Features & Benefits Centre cutting, suitable for multi-purpose operations
Suitable to profile, plunge and slot
Most suitable for production of open precision slots and keyways in most materials Material M2 HSS Overall Length (in) 3.1/32 Number of Flutes 2 Coating/Finish Uncoated Helix Angle 40 End Mill Type Standard Shank Type Screwed Type Screwed Shank Slot Drills Flute Length (in) 1
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.