The store will not work correctly in the case when cookies are disabled.
Interstate 1-3/4 x 1in HSS 82 Deg. Chatterless Countersink
Product Information
Use for economical, general purpose countersinking, chamfering or deburring. Chatterless countersinks are designed to give you fast shearing cuts
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 02061901 |
Features & Benefits | Use for economical, general purpose countersinking, chamfering or deburring
Chatterless countersinks are designed to give you fast shearing cuts |
Number of Flutes | 6 |
Material | HSS |
Type | 6 Flute Chatterless Countersinks |
Overall Length (in) | 4-1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers