The store will not work correctly in the case when cookies are disabled.
Interstate 13/64in Cobalt Jobber Drill
Product Information
Imperial Cobalt Jobber Drills.
Technical Specification
More Information Brand | Interstate |
Cutting Diameter (in) | 13/64 |
Manufacturer Part Number | CL8701691-1364P |
Material | Cobalt |
Cooling | T/Coolant |
Flute Length (mm) | 52 |
Overall Length (mm) | 86 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers