The store will not work correctly in the case when cookies are disabled.
Interstate 1/4 - 20 H3 UNC Bottom Hand Tap
Technical Specification
More Information Brand | Interstate |
Size | 1/4 - 20 UNC |
Manufacturer Part Number | 440-3116 |
Size (in) | 1/4 - 20 UNC |
Thread Limit | H-3 |
Pitch | 20.00 |
Overall Length (in) | 2-1/2 |
Chamfer | Bottoming |
Flute Type | Straight |
Number of Flutes | 4 |
Thread Type | UNC |
Material | HSS |
Type | HSS Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers