The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Interstate 1/4 - 20 UNC x 1-1/2in OD Standard Round Adjustable Die
Product Information
High Speed Steel - Right Hand
Technical Specification
More Information Brand Interstate Size 1/4 Manufacturer Part Number 314-1240 Size (in) 1/4 Features & Benefits Use for threading bolts, studs, rods and other applications that require external threads
High speed steel provides excellent tool life
Will provide all standard classes of fit Outside Diameter (in) 1-1/2 Thread Type NC Type Round Adjustable Dies Threads Per Inch 20
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.