The store will not work correctly in the case when cookies are disabled.
Interstate 14mm 4 Flute Long Series Uncoated Carbide End Mill
Product Information
A general purpose carbide end mill. Suitable for machining carbon steels, tools steel, alloy steel and stainless steel.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MCE47461M |
Cutting Diameter (mm) | 14 |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
DIN | 6527L |
Diameter (mm) | 14 |
Shank Diameter (mm) | 14 |
Overall Length (mm) | 83 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers