The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Interstate 15° 3/32 x 1/2 HSS Premium Grade Tapered End Mill
Technical Specification
More Information Brand Interstate Manufacturer Part Number 8078628 Material HSS Features & Benefits Use for milling or sinking dies or mould cavities
Constant helix provides faster cutting for improved resistance to side thrusts and deflections
Multiple tempering process assures good toughness and high hardness Number of Flutes 3 Flute Length (in) 1/2 Minimum Diameter of Cut (in) 3/32 Helix Angle 15 Shank Type 15 Taper per side Type Premium Grade Tapered End Mills Overall Length (in) 2-7/8
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.