The store will not work correctly in the case when cookies are disabled.
Interstate 15 x 6 x 4 x 1mm BL Left Hand Spiral DIN403 Knurl
Product Information
DIN 403 - All knurls are manufactured from Sintered HSS giving a better performance than standard HSS Knurls.
Technical Specification
More Information Brand | Interstate |
Diameter (mm) | 15 |
Manufacturer Part Number | 90-MFBL10 |
Pitch | 1.0 |
Pitch (mm) ø x W x Bore | 15 x 6 x 4 |
Features & Benefits | All knurls are manufactured from Sintered HSS giving a better performance than standard HSS Knurls |
Material | HSS |
Width (mm) | 6 |
Type | Metric HSS Knurls |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers