The store will not work correctly in the case when cookies are disabled.
Interstate 150mm Sisal Buff 1 x 13mm Section
Product Information
Sisal buff for deburring, finishing and fast polishing.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MFN35030C |
Type | Buffing Wheel |
Diameter (mm) | 150 |
Number of Sections | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers