The store will not work correctly in the case when cookies are disabled.
Interstate 1.5mm 3 Flute Uncoated Carbide End Mill
Product Information
A general purpose carbide end mill. Suitable for machining carbon steels, tools steel, alloy steel and stainless steel.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MCL48303B |
Cutting Diameter (mm) | 1.5 |
Material | Solid Carbide |
Number of Flutes | 3 |
Coating/Finish | Uncoated |
DIN | 6527K |
Diameter (mm) | 1.5 |
Shank Diameter (mm) | 3 |
Overall Length (mm) | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers