The store will not work correctly in the case when cookies are disabled.
Interstate 16 x 12mm Integral Shank Left Hand Cut Off Holder
Product Information
Integral Shank Part Off and Grooving Holder.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | THL163 |
Features & Benefits | Insert extractor tool included
Picture for illustration purposes only |
Height (mm) | 16 |
Length (mm) | 110 |
Maximum Cut Diameter (mm) | 32 |
Maximum Diameter (mm) | 32 |
Width (mm) | 16 |
Insert Width (mm) | 3.1 |
Shank Height x Width (mm) | 16 x 16 |
Type | GT System |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers