The store will not work correctly in the case when cookies are disabled.
Interstate 16mm HSS Dovetail Milling Cutter
Product Information
Designed to take the place of arbour type cutters.
Technical Specification
More Information Brand | Interstate |
Cutting Angle | 60 ° |
Manufacturer Part Number | 243-4416 |
Cutting Diameter (mm) | 16 |
Features & Benefits | Tolerances: Dia: +.254/-.000 |
Shank Type | Screwed |
Type | Dovetail Cutter |
Cutting Width (mm) | 5.5 |
Overall Length (mm) | 66.5 |
Material | M2 HSS |
Number of Teeth | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers