The store will not work correctly in the case when cookies are disabled.
Interstate 16mm HSS Inverted Dovetail Milling Cutter
0 in stock today, 1 available in 7 days
Product Information
Inverted dovetail cutter is suitable for milling common inverted dovetail slots.
Technical Specification
More Information Brand | Interstate |
Cutting Angle | 45 ° |
Manufacturer Part Number | NULL |
Cutting Diameter (mm) | 16 |
Features & Benefits | Tolerances: Dia: +.254/-.000 |
Type | Inverted Dovetail Cutter |
Cutting Width (mm) | 4.0 |
Overall Length (mm) | 66.5 |
Material | M2 HSS |
Number of Teeth | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers