The store will not work correctly in the case when cookies are disabled.
Interstate 16mm Straight Shank HSS Machine Reamer
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | CL837300016.0 |
Features & Benefits | Left hand spiral flute
BS328 H7 Shank D2=D1- 0.025 |
Material | HSS |
Type | Machine |
Flute Type | Spiral |
Cutting Diameter (mm) | 16 |
Shank Type | Parallel |
Flute Length (mm) | 87 |
Overall Length (mm) | 175 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers