The store will not work correctly in the case when cookies are disabled.
Interstate 1/8 - 27 HSS NPT Hexagon Die Nut
Technical Specification
More Information Brand | Interstate |
Size | 1/8 - 27 |
Manufacturer Part Number | DPT58013E |
Size (in) | 1/8 - 27 |
Thread Type | NPT |
Type | Hexagon Die Nuts |
Threads Per Inch | 27 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers