The store will not work correctly in the case when cookies are disabled.
Interstate 2 Finish Morse Taper Reamer
Product Information
Morse taper finishing reamer made from High Speed Steel.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MTR2720 |
Size | 2MT |
Material | HSS |
Type | Machine |
Flute Type | Straight |
Small Diameter (in) | .5696 |
Shank Type | Taper |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers