The store will not work correctly in the case when cookies are disabled.
Interstate 20mm 4 Flute M42 Fine Pitch Roughing End Mill
Product Information
Fine Pitch Roughing Profile - Multi Flutes, Standard Series.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MFE20787H |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
Shank Type | Screwed |
Type | Roughing End Mills |
Flute Length (mm) | 38 |
Pitch | Fine |
Overall Length (mm) | 83.5 |
Shank Diameter (mm) | 16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers