The store will not work correctly in the case when cookies are disabled.
Interstate 20mm M10 Screw On Indexable Copy Milling Body
Product Information
Screw-On Type Copy Milling Cutters - Provided large depth of cut with feed rates from 0.1-0.3mm per tooth.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | T92420 |
Features & Benefits | Provides accurate 90° milling
Inserts provide large depth of cut with feed rates from 0.1-0.3mm per tooth |
Takes Insert | APKT1003 |
Type | Milling Cutters |
Protrusion Length (mm) | 26 |
Number of Inserts | 3 |
Length (mm) | 45 |
Overall Length (mm) | 45 |
Thread Size (mm) | M10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers