The store will not work correctly in the case when cookies are disabled.
Interstate 2-1/2in R8 Shank 90° Indexable Shoulder End Mill
Product Information
Style 90° End Mill Cutters - R8 Shank - Use for milling to a square shoulder
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 79697538 |
Diameter (in) | 2-1/2 |
Features & Benefits | Use for milling to a square shoulder
Features R8 shank for Bridgeport
Available in cutter diameters from 1 to 3 in |
Takes Insert | TP..1603 |
Maximum Cutting Depth (mm) | 14.50 |
Maximum Depth of Cut (mm) | 14.5 |
Type | Milling Cutters |
Shank Type | R8 |
Number of Inserts | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers