The store will not work correctly in the case when cookies are disabled.
Interstate 22mm HSS Inverted Dovetail Milling Cutter
Product Information
Inverted dovetail cutter is suitable for milling common inverted dovetail slots.
Technical Specification
More Information Brand | Interstate |
Cutting Angle | 45 ° |
Manufacturer Part Number | 243-4122 |
Cutting Diameter (mm) | 22 |
Features & Benefits | Tolerances: Dia: +.254/-.000 |
Type | Inverted Dovetail Cutter |
Cutting Width (mm) | 6.5 |
Overall Length (mm) | 68.5 |
Material | M2 HSS |
Number of Teeth | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers