The store will not work correctly in the case when cookies are disabled.
Interstate 2-3/4in HSS Convex Milling Cutter
Product Information
Convex design cutters for milling female radial form.
Technical Specification
More Information Brand | Interstate |
Bore Size (in) | 1 |
Manufacturer Part Number | 73170250 |
Type | Convex Cutter |
Material | HSS |
Cutting Diameter (in) | 2-3/4 |
Coating/Finish | Uncoated |
Cutting Width (in) | 3/8 |
Shank Type | Arbor |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers