The store will not work correctly in the case when cookies are disabled.
Interstate 25 x 10 x 15/11 x 0.6mm BR Right Hand Spiral TiN Recess Knurl
Technical Specification
More Information Brand | Interstate |
Diameter (mm) | 25 |
Manufacturer Part Number | 90-MNTBR06 |
Pitch | 0.6 |
Features & Benefits | For shoulder knurling |
Material | HSSCo |
Width (mm) | 10 |
Type | Recess Knurls |
Coating/Finish | TiN |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers