The store will not work correctly in the case when cookies are disabled.
Interstate 25/32in MK2 HSS BS328 Machine Chucking Reamer
Product Information
Left hand spiral right hand cutting with BSS 122 part 2 BS 328-4. Tolerance H7.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | CL8372000-2532 |
Features & Benefits | Left hand spiral right hand cutting
BSS 122 part 2 BS 328-4
Tolerance H7 |
Material | HSS |
Type | Machine |
Flute Type | Spiral |
Morse Taper | 2 |
Cutting Diameter (in) | 25/32 |
Diameter (in) | 25/32 |
Shank Type | Taper |
Flute Length (in) | 3-15/16 |
Overall Length (in) | 7-7/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers