The store will not work correctly in the case when cookies are disabled.
Interstate 25mm 5 Flute M42 TiCN Fine Pitch Roughing End Mill
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MFE60984L |
Coating/Finish | TiCN |
Shank Type | Screwed |
Flute Length (mm) | 44.5 |
Pitch | Fine |
Overall Length (mm) | 101.5 |
Shank Diameter (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers