The store will not work correctly in the case when cookies are disabled.
Interstate 25mm X 25mm Mini Mop
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MFN21300H |
Type | Mini Mop |
Diameter (mm) | 25 |
Features & Benefits | Ideal for buffing internal pores or small areas
Shown with arbour |
Width (mm) | 25 |
Length (in) | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers