The store will not work correctly in the case when cookies are disabled.
Interstate 3 - 25mm Adjustable Knurl Holder
Product Information
Eliminates side load on machine and workpiece. Works well on small diameter knurling.
Technical Specification
More Information Brand | Interstate |
Knurl Type | Adjustable Knurl Holder |
Manufacturer Part Number | 90-866029X |
Type | Metric Knurl Holders |
Capacity (mm) | 3 - 25 |
Knurl Size (mm) | 20x8x6 |
Features & Benefits | All holders have toughened shank
No holders are supplied with knurls |
Overall Height (mm) | 54 |
Overall Length (mm) | 176 |
Shank Height (mm) | 28 |
Shank Length (mm) | 100 |
Overall Width (mm) | 32 |
Shank Size (mm) | 28 x 15 |
Shank Width (mm) | 15 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers