The store will not work correctly in the case when cookies are disabled.
Interstate #3 x 4in 60° HSS Long Series Combined Drill and Countersink
Product Information
A long series combined drill and countersink, the extra length allows access to areas where standard lengths won't reach.
Technical Specification
More Information Brand | Interstate |
Cutting Diameter (in) | 7/64 |
Manufacturer Part Number | 217-7304 |
Material | High Speed Steel |
Features & Benefits | Extra length allows access to areas where standard lengths won t reach |
Size (Number) | 3 |
Body Diameter (in) | 1/4 |
Overall Length (in) | 4 |
Pilot Diameter (in) | 1/4 |
BS Number | 3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers