The store will not work correctly in the case when cookies are disabled.
Interstate 30 - 3.5 HSS Metric Coarse Hexagon Die Nut
Technical Specification
More Information Brand | Interstate |
Size | 30 - 3.5 |
Manufacturer Part Number | 27178 |
Size (mm) | 30 - 3.5 |
Thread Type | Metric |
Pitch (mm) | 3.50 |
Type | Hexagon Die Nuts |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers