The store will not work correctly in the case when cookies are disabled.
Interstate 31.5mm 45° Indexable Countersink
Product Information
Screw on design, industry standard inserts
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 910104 |
Features & Benefits | Screw on design
Industry standard inserts |
Head Length | 39 |
Included Angle (°) | 45 |
Head Length (in) | 39 |
Type | 45 Degree Indexable Countersinks |
ISO Number | TCMT 16.. |
Head Length (mm) | 39 |
Insert Style | TCMT 16.. |
Maximum Diameter (mm) | 31.5 |
Minimum Diameter of Cut (in) | 10.4 |
Number of Inserts | 2 |
Minimum Diameter of Cut (mm) | 10.4 |
Minimum Diameter (mm) | 10.4 |
Overall Length (mm) | 95 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers