The store will not work correctly in the case when cookies are disabled.
Interstate 3/16 - 24 BSW x 13/16in OD HSS Circular Split Die
Technical Specification
More Information Brand | Interstate |
Size | 3/16 - 24 |
Manufacturer Part Number | 8401010 |
Size (in) | 3/16 - 24 |
Outside Diameter (in) | 13/16 |
Product Group | OUTSIDE DIA. - 13/16 in |
Thread Type | BSW |
Type | Circular Split Dies |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers