The store will not work correctly in the case when cookies are disabled.
Interstate 3/16in 6 Flute 90° Solid Carbide Countersink
Product Information
For Use on hardened steel, high temperature alloys & tough materials
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 02389773 |
Features & Benefits | For general purpose. |
Number of Flutes | 6 |
Included Angle (°) | 90 |
Material | Solid Carbide |
Type | Solid Carbide Countersinks |
Overall Length (in) | 1-1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers