The store will not work correctly in the case when cookies are disabled.
Interstate 3/16in HSS Long Series Drill
Product Information
118 degree Point, Right Hand Cutting, DIN 340, BS 328.
Technical Specification
More Information Brand | Interstate |
Cutting Diameter (in) | 3/16 |
Manufacturer Part Number | CL8304000-316 |
Material | HSS |
Coating/Finish | Bright Nitried |
Flute Length (mm) | 87 |
Overall Length (mm) | 132 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers