The store will not work correctly in the case when cookies are disabled.
Interstate 3.2x250x17mm SDS Point Chisel
Product Information
SDS chisel is widely used for chiselling in concrete, masonry, stone and bricks.
Technical Specification
More Information Brand | Interstate |
Cutting Diameter (mm) | 17 |
Manufacturer Part Number | CL88196A3225017 |
Size (mm) | 3.2 |
Body Diameter (mm) | 250 |
Features & Benefits | Widely used for chiselling in concrete, masonry, stone and bricks. |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers