The store will not work correctly in the case when cookies are disabled.
Interstate 3.2x400x17mm SDS Point Chisel
0 in stock today, 1 available in 1 day
Product Information
SDS chisel is widely used for chiselling in concrete, masonry, stone and bricks.
Technical Specification
More Information Brand | Interstate |
Cutting Diameter (mm) | 17 |
Manufacturer Part Number | CL88196A3240017 |
Size (mm) | 3.2 |
Body Diameter (mm) | 400 |
Features & Benefits | Widely used for chiselling in concrete, masonry, stone and bricks. |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers