The store will not work correctly in the case when cookies are disabled.
Interstate 3/32in Cobalt Jobber Drill
Product Information
Imperial Cobalt Jobber Drills.
Technical Specification
More Information Brand | Interstate |
Cutting Diameter (in) | 3/32 |
Manufacturer Part Number | CL8701691-332P |
Material | Cobalt |
Cooling | T/Coolant |
Flute Length (mm) | 30 |
Overall Length (mm) | 57 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers