The store will not work correctly in the case when cookies are disabled.
Interstate 3/4 x 0.020 x 1/4in 40 Teeth Small HSS Slitting Saw
Unit Price - 1 + £16.85 £14.04
- 5 + £16.01 £13.34
Incl. VAT Ex. VAT
Saving 5% - 10 + £15.17 £12.64
Incl. VAT Ex. VAT
Saving 10%
Product Information
Hollow ground to give the clearance necessary for deep cutting.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 17618 |
Bore Size (in) | 1/4 |
Features & Benefits | Imperial supplied with keyways to British Standards unless otherwise stated. |
Number of Teeth | 40 |
Diameter (in) | 3/4 |
Tooth Type | Small Saws |
Width (in) | 0.020 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers