The store will not work correctly in the case when cookies are disabled.
Interstate 3/4in 4 Flute Carbide End Mill
Product Information
A general purpose carbide end mill. Suitable for machining carbon steels, tools steel, alloy steel and stainless steel.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | DIX30171K |
Cutting Diameter (in) | 3/4 |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
Grade | K30F |
Flute Length (in) | 1-1/2 |
Overall Length (in) | 4 |
Shank Diameter (in) | 3/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers