60° Carbide Insert - Features Weldon shanks, three cutting edges and Torx screw locking system, Coated grade on inserts is ideal for all materials.
Technical Specification
More Information
Brand
Interstate
Manufacturer Part Number
331850
Cutting Diameter (in)
3/4
Features & Benefits
Features Weldon shanks, three cutting edges and Torx screw locking system
Coated grade on inserts is ideal for all materials
Positive triangular inserts and 15° clearance
Allows high rate of material removal
Inserts sold separately