The store will not work correctly in the case when cookies are disabled.
Interstate 3/4in HSS Continuous Pilot Cap Screw Counterbore
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 77748366 |
Cutting Diameter (in) | 1-3/16 |
Cap Screw Size | 3/4 |
Pilot Diameter (in) | 13/16 |
Type | Counterbores |
Overall Length (in) | 8-13/16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers