The store will not work correctly in the case when cookies are disabled.
Interstate 35.5x6.0mm HSS Woodruff Milling Cutter
Product Information
HSS screwed shank cutter for milling woodruff key closed slots in most materials.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 297-4033 |
Type | Woodruff Cutter |
Features & Benefits | HSS screwed shank woodruff cutter
Left/right angled teeth ensure efficient material removal and minimal vibration
12mm or 1/2 in Shank |
Number of Teeth | 10 |
Material | HSS |
Cutting Diameter (mm) | 35.5 |
Coating/Finish | Uncoated |
Width (mm) | 6.0 |
Overall Length (mm) | 76 |
Cutting Width (mm) | 6 |
Number of Flutes | 10 |
Shank Type | Screwed |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers