The store will not work correctly in the case when cookies are disabled.
Interstate 3.5in Drill Press Vice
Product Information
Vice shown can be turned on either side or stand on end for general use. Sizes range from 36mm to 95mm.
Technical Specification
More Information Brand | Interstate |
Jaw Depth (in) | 1-1/2 |
Jaw Depth (mm) | 32 |
Manufacturer Part Number | 428-7405 |
Features & Benefits | Vice shown can be turned on either side or stand on end for general use. Sizes range from 36mm to 95mm |
Jaw Width (in) | 3 |
Jaw Opening (in) | 3 |
Jaw Opening (mm) | 85 |
Overall Length (in) | 7-1/2 |
Weight (kg) | 5 |
Overall Length (mm) | 210 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers