The store will not work correctly in the case when cookies are disabled.
Interstate 35mm 6 Flute M2 HSS Screwed Shank End Mill
Product Information
Standard Length Non Centre Cutting
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MEM11385B |
Diameter (in) | 1.4 |
Diameter (mm) | 35 |
Features & Benefits | Non centre cutting
For profile, finishing and open ended slot milling
Manufactured to BS 122 |
Material | HSS |
Overall Length (in) | 4.64 |
Number of Flutes | 6 |
Overall Length (mm) | 116 |
Coating/Finish | M2 HSS |
End Mill Type | Standard |
Shank Type | Screwed |
Type | Screwed Shank End Mills |
Flute Length (in) | 2.16 |
Flute Length (mm) | 54 |
BS Number | 122 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers