The store will not work correctly in the case when cookies are disabled.
Interstate 36mm M42 Coarse Pitch Long Roughing End Mill
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MRE61417A |
Shank Type | Screwed |
Flute Length (mm) | 101.5 |
Pitch | Coarse |
Overall Length (mm) | 163.5 |
Shank Diameter (mm) | 32 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers