The store will not work correctly in the case when cookies are disabled.
Interstate 36mm T-Slot Cutter
Product Information
For High Performance machining of steels, cast iron & stainless steels.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 84636 |
Cutting Diameter (mm) | 36 |
Features & Benefits | Grade ICP55M - P30-P40 K10-K40 coated carbide for high performance machining of steels and cast iron |
Diameter (mm) | 36 |
Number of Flutes | 4 |
Cutting Width (mm) | 16 |
Type | Indexable T-Slot Endmills |
Number of Inserts | 4 |
Neck Diameter (mm) | 17 |
Overall Length (mm) | 122 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers