The store will not work correctly in the case when cookies are disabled.
Interstate 36x16 HSS T-Slot Cutter
Product Information
HSS screwed shank cutter for milling 'T' shaped heads in existing milled slots and bolt slots in most materials.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 297-3020 |
Type | T-Slot Cutter |
Features & Benefits | Staggered teeth
Screwed shank
HSS |
Bolt Size (mm) | 20 |
Material | HSS |
Neck Diameter (mm) | 17 |
Cutting Diameter (mm) | 36 |
Coating/Finish | Uncoated |
Width (mm) | 16.0 |
Overall Length (mm) | 100 |
Cutting Width (mm) | 16 |
Number of Flutes | 8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers