The store will not work correctly in the case when cookies are disabled.
Interstate 3/8 - 16 HSS Left Hand Ground Thread Plug Tap
Technical Specification
More Information Brand | Interstate |
Size | 3/8 - 16 UNC |
Manufacturer Part Number | 311-5242 |
Size (in) | 3/8 - 16 UNC |
Thread Limit | H-3 |
Pitch | 16.00 |
Number of Flutes | 4 |
Thread Type | UNC |
Material | HSS |
Type | HSS Left Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers