The store will not work correctly in the case when cookies are disabled.
Interstate 3/8 - 16 HSS UNC Hexagon Die Nut
Technical Specification
More Information Brand | Interstate |
Size | 3/8 - 16 |
Manufacturer Part Number | 23118 |
Size (in) | 3/8 - 16 |
Thread Type | UNC |
Type | Hexagon Die Nuts |
Threads Per Inch | 16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers