The store will not work correctly in the case when cookies are disabled.
Interstate 3/8 - 16 UNC H3 Taper Hand Tap
Technical Specification
More Information Brand | Interstate |
Size | 3/8 - 16 UNC |
Manufacturer Part Number | 440-1188 |
Size (in) | 3/8 - 16 UNC |
Pitch | 16.00 |
Chamfer | Taper |
Flute Type | Straight |
Number of Flutes | 4 |
Thread Type | UNC |
Material | HSS |
Type | HSS Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers