The store will not work correctly in the case when cookies are disabled.
Interstate 3/8 x 3/4 x 4 - 1/2 Type 1 Self Centering Head
Technical Specification
More Information Brand | Interstate |
Knurl Type | 1 |
Manufacturer Part Number | 90-864214X |
Type | Imperial Knurl Holders |
Features & Benefits | No holders are supplied with knurls |
Overall Length (in) | 4-1/2 |
Shank Size (in) | 3/8 x 3/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers